Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ONFLOOR

Rigid Scraper, 8 In, Black, PK3

  • Item# 1NNH2
  • Mfr. Model# 223557
  • Catalog Page# N/A
  • UNSPSC# 47121608
Rigid Scraper,8 In,Black,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rigid Scraper
  • Application Glue and Mastic Removal
  • Machine Size 20"
  • Pad Size 8"
  • Grit Resin 50
  • Abrasive Material Carbide
  • Color Black
  • For Use With Mfr No. 223522, 223638
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms