Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ONFLOOR

Floor Polisher, Single, 17 In, 1.5HP, 140rpm

  • Item# 1NNR6
  • Mfr. Model# 224197
  • Catalog Page# 1702
  • UNSPSC# 47121603
Floor Polisher,Single,17 In,1.5HP,140rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Quarry MasterTM Grinder/Polisher restores and maintains marble, tile, terrazzo, stone, and concrete. Also for standard floor scrubbing and stripping. Single-speed machine features built-in amp meter, triple- planetary gear system, and 4-gal. plastic solution tank. Includes oversize handle grips and 5 quick-change diamond mounting pads.

View More

Technical Specs

  • Item Floor Polisher/Grinder
  • Speed Single
  • Machine Size 17"
  • Motor 1.5 HP
  • Power Source 115VAC @ 15A, 60 Hz
  • Brush Speed 140 rpm
  • Cord Length 50 ft. ft.
  • Construction Spun Steel/Cast Aluminum
  • Includes Shower Feed Pad Driver, Diamond Disc Driver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms