Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ONFLOOR

Floor Grinder, Mastic/Coating, 17 In

  • Item# 3PXK9
  • Mfr. Model# 239798
  • Catalog Page# 1702
  • UNSPSC# 47121603
Floor Grinder,Mastic/Coating,17 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Grinders

Technical Specs

  • Item Floor Grinder
  • Disc Dia. (In.) 17
  • Disc Speed (RPM) 175
  • HP 1.5
  • Voltage 115
  • Full Load Amps 15
  • Hz 60
  • Construction Spun Steel/Cast Aluminum
  • Includes Dust Shroud, Safety Triggers, 50 ft. Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms