Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ONESPACE

Office Desk,29"Hx51"Wx51"D,Silver Base

  • Item # 49XR72
  • My Part #
  • Mfr. Model # 50-JN110400
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk,29"Hx51"Wx51"D,Silver Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk
  • Overall Width 51"
  • Overall Height 29"
  • Overall Depth 51"
  • Number of Pedestals 0
  • Number of Drawers 0
  • Keyboard Shelf Yes
  • Color Base Silver
  • Color Top Clear
  • Base Material Steel
  • Top Material Glass
  • Handle No
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • For Use With Big and Tall Executive Chair
  • Includes Keyboard Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.