Navigation Menu New

Access My Account, Order History, Lists and more here.

48HP10 SPRINGLOK-RE UNSPSC # 24141504

Padlock Seals: Plastic, 7/8 in L x 3/8 in W, Red, 8 lb Breaking Strength, Laser Marked, 1,000 PK

  • Item # 48HP10
  • Mfr. Model # SPRINGLOK-RE
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Plastic hasp padlock seals are twisted to break them, so they don't require light tools for removal. They're placed around handles and latches like a padlock to protect against theft and tampering. They're commonly used on utility meters.

Tap image to zoom.

Roll over image to zoom.

Padlock Seals: Plastic, 7/8 in L x 3/8 in W, Red, 8 lb Breaking Strength, Laser Marked, 1,000 PK

  • Item # 48HP10
  • Mfr. Model # SPRINGLOK-RE
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Plastic hasp padlock seals are twisted to break them, so they don't require light tools for removal. They're placed around handles and latches like a padlock to protect against theft and tampering. They're commonly used on utility meters.

Technical Specs

  • Security Seal Type Padlock Seals
  • Marking Parameters Consecutive Numbering, SEALED
  • Body Color Red
  • Breaking Strength 8 lb
  • Marking Type Laser Marked
  • Number of Digits 15
  • Seal Security Level General Security
  • Weather Resistant Yes
  • Tool Required Not Required
  • Security Seal Primary Application Airline Scales, Cable Signalization, Hatches, Outdoor Applications, Tote Boxess, Utility Meters
  • Material Plastic
  • Security Seal Brand ONESEAL USA
  • Marking Color White
  • Series SPRINGLOK
  • Security Seal Flag Dimensions 1/2 in H x 1 in W
  • ISO 17712 Compliant No
  • Lock Material Plastic
  • Padlock Seal Type Plastic Hasp Padlock Seals
  • Lock Dimensions 7/8 in L x 3/8 in W
  • Hasp Material Plastic
  • Hasp Length 7/8 in
  • Hasp Width 3/8 in
  • Hasp Dimensions 7/8 in L x 3/8 in W
  • Length 1-1/2"

Plastic hasp padlock seals are twisted to break them, so they don't require light tools for removal. They're placed around handles and latches like a padlock to protect against theft and tampering. They're commonly used on utility meters.

Back to Top