Navigation Menu New

Access My Account, Order History, Lists and more here.

48HN92 OK4-1/8-51-WH UNSPSC # 24141504

Cable Seals: Steel, 51 in Cable Lg, 5/32 in Cable Dia, 2,250 lb Breaking Strength, White, 100 PK

  • Item # 48HN92
  • Mfr. Model # OK4-1/8-51-WH
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Denmark. Country of Origin is subject to change.

Fixed-length cable seals cannot be adjusted. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.

Tap image to zoom.

Roll over image to zoom.

Cable Seals: Steel, 51 in Cable Lg, 5/32 in Cable Dia, 2,250 lb Breaking Strength, White, 100 PK

  • Item # 48HN92
  • Mfr. Model # OK4-1/8-51-WH
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Denmark. Country of Origin is subject to change.

Fixed-length cable seals cannot be adjusted. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.

Technical Specs

  • Security Seal Type Cable Seals
  • Marking Parameters Consecutive Numbering & Barcode, SEALED
  • Body Color White
  • Breaking Strength 2,250 lb
  • Marking Type Laser Marked
  • Number of Digits 15
  • Seal Security Level C-TPAT Compliant High Security
  • Weather Resistant No
  • Tool Required Removal
  • Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Truck Trailers
  • Security Seal Brand ONESEAL USA
  • Marking Color Black
  • Series OK-4
  • Standards C-TPAT
  • Body Coating Galvanized
  • Cable Diameter 5/32 in
  • Cable Material Steel
  • ISO 17712 Compliant Yes
  • Cable Length 51 in
  • Cable Type Fixed
  • Lock Dimensions 51 in L x 1 in W
  • Lock Length 51 in
  • Lock Width 1 in

Fixed-length cable seals cannot be adjusted. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.

Back to Top