Navigation Menu New

Access My Account, Order History, Lists and more here.

48HN85 PTW3/16X15-WH UNSPSC # 24141504

Cable Seals: Steel, 15 in Cable Lg, 3/16 in Cable Dia, 2,250 lb Breaking Strength, White, 200 PK

  • Item # 48HN85
  • Mfr. Model # PTW3/16X15-WH
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Denmark. Country of Origin is subject to change.

Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.

Tap image to zoom.

Roll over image to zoom.

Cable Seals: Steel, 15 in Cable Lg, 3/16 in Cable Dia, 2,250 lb Breaking Strength, White, 200 PK

  • Item # 48HN85
  • Mfr. Model # PTW3/16X15-WH
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Denmark. Country of Origin is subject to change.

Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.

Technical Specs

  • Security Seal Type Cable Seals
  • Marking Parameters Consecutive Numbering & Barcode, SEALED
  • Body Color White
  • Breaking Strength 2,250 lb
  • Marking Type Laser Marked
  • Number of Digits 15
  • Seal Security Level C-TPAT Compliant High Security
  • Weather Resistant No
  • Tool Required Removal
  • Security Seal Primary Application Barrel, Box Door, Gates, Hazardous Material Box, In-Plant Valve, Money Bag, Tank-Truck Valves, Truck Trailers
  • Security Seal Brand ONESEAL USA
  • Marking Color Black
  • Standards C-TPAT
  • Body Coating Galvanized
  • Cable Diameter 3/16 in
  • Cable Material Steel
  • ISO 17712 Compliant Yes
  • Cable Length 15 in
  • Cable Type Adjustable
  • Lock Dimensions 15 in L x 1 in W
  • Lock Length 15 in
  • Lock Width 1 in

Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.

Back to Top