Navigation Menu New

Access My Account, Order History, Lists and more here.

48HN81 79-T06WH-BK UNSPSC # 24141504

Bolt Seals: 3/16 in Bolt Dia, 3 1/4 in Bolt Clearance, 3 1/4 in Bolt Lg, White, Removal, 200 PK

  • Item # 48HN81
  • Mfr. Model # 79-T06WH-BK
  • UNSPSC # 24141504
  • Catalog Page # 963 963
Country of Origin Denmark. Country of Origin is subject to change.

These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.

Tap image to zoom.

Roll over image to zoom.

Bolt Seals: 3/16 in Bolt Dia, 3 1/4 in Bolt Clearance, 3 1/4 in Bolt Lg, White, Removal, 200 PK

  • Item # 48HN81
  • Mfr. Model # 79-T06WH-BK
  • UNSPSC # 24141504
  • Catalog Page # 963 963
Country of Origin Denmark. Country of Origin is subject to change.

These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.

Technical Specs

  • Security Seal Type Bolt Seals
  • Marking Parameters Consecutive Numbering & Barcode, SEALED
  • Body Color White
  • Breaking Strength 2,250 lb
  • Marking Type Laser Marked
  • Number of Digits 9
  • Seal Security Level C-TPAT Compliant High Security
  • Weather Resistant No
  • Tool Required Removal
  • Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Truck Trailers
  • Material Plastic/Metal
  • Security Seal Brand ONESEAL USA
  • Marking Color Black
  • Series 79-T06
  • Standards C-TPAT
  • Security Seal Flag Dimensions 1/2 in H x 1 in W
  • Body Coating Plastic
  • Bolt Diameter 3/16 in
  • Bolt Length 3 1/4 in
  • Bolt Material Steel
  • ISO 17712 Compliant Yes
  • Bolt Clearance 3 1/4 in
  • Lock Dimensions 3 1/4 in L x 21/64 in T
  • Lock Thickness 21/64 in
  • Lock Length 3 1/4 in
  • Length 3-1/4"

These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.

Back to Top