Navigation Menu New

Access My Account, Order History, Lists and more here.

48HP15 HP2000K UNSPSC # 24141504

Bar Seals: 12 in Lg, 2 1/4 in Wd, Steel, 2,250 lb Breaking Strength, Silver, ONESEAL USA

  • Item # 48HP15
  • Mfr. Model # HP2000K
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Denmark. Country of Origin is subject to change.

Reusable bar seals are locked and reopened with an included keyed padlock, so they can be used multiple times. Unlike single-use bar seals, they don't need to be cut off to be opened. They use a bar to protect high-value goods in shipping containers, trucks, and other transportation containers from theft and vandalism.

Tap image to zoom.

Roll over image to zoom.

Bar Seals: 12 in Lg, 2 1/4 in Wd, Steel, 2,250 lb Breaking Strength, Silver, ONESEAL USA

  • Item # 48HP15
  • Mfr. Model # HP2000K
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Denmark. Country of Origin is subject to change.

Reusable bar seals are locked and reopened with an included keyed padlock, so they can be used multiple times. Unlike single-use bar seals, they don't need to be cut off to be opened. They use a bar to protect high-value goods in shipping containers, trucks, and other transportation containers from theft and vandalism.

Technical Specs

  • Security Seal Type Bar Seals
  • Marking Parameters Numbering & Barcode, SEALED
  • Body Color Silver
  • Breaking Strength 2,250 lb
  • Marking Type Laser Marked
  • Number of Digits 15
  • Seal Security Level C-TPAT Compliant High Security
  • Weather Resistant No
  • Tool Required Application, Removal
  • Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Truck Trailers
  • Material Steel
  • Security Seal Brand ONESEAL USA
  • Marking Color White
  • Series HP2000
  • Standards C-TPAT
  • Security Seal Flag Dimensions 1 in H x 2 in W
  • ISO 17712 Compliant Yes
  • Bar Seal Type Reusable
  • Length 12 in
  • Width 2 1/4 in

Reusable bar seals are locked and reopened with an included keyed padlock, so they can be used multiple times. Unlike single-use bar seals, they don't need to be cut off to be opened. They use a bar to protect high-value goods in shipping containers, trucks, and other transportation containers from theft and vandalism.

Back to Top