Navigation Menu New

Access My Account, Order History, Lists and more here.

48HP17 BARLOCK UNSPSC # 24141504

Bar Seals: 12 5/8 in Lg, 1 1/4 in Wd, Steel, 2,250 lb Breaking Strength, Black, ONESEAL USA

  • Item # 48HP17
  • Mfr. Model # BARLOCK
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Single-use bar seals need to be cut off to open, so they're appropriate for applications that only require one use, like shipping goods to a permanent location. They use a bar to protect high-value goods in shipping containers, trucks, and other transportation containers from theft and vandalism.

Tap image to zoom.

Roll over image to zoom.

Bar Seals: 12 5/8 in Lg, 1 1/4 in Wd, Steel, 2,250 lb Breaking Strength, Black, ONESEAL USA

  • Item # 48HP17
  • Mfr. Model # BARLOCK
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Single-use bar seals need to be cut off to open, so they're appropriate for applications that only require one use, like shipping goods to a permanent location. They use a bar to protect high-value goods in shipping containers, trucks, and other transportation containers from theft and vandalism.

Technical Specs

  • Security Seal Type Bar Seals
  • Marking Parameters Numbering, SEALED
  • Body Color Black
  • Breaking Strength 2,250 lb
  • Marking Type Laser Marked
  • Number of Digits 15
  • Seal Security Level C-TPAT Compliant High Security
  • Weather Resistant No
  • Tool Required Removal
  • Security Seal Primary Application Trailer Seal
  • Material Steel
  • Security Seal Brand ONESEAL USA
  • Marking Color White
  • Standards C-TPAT
  • Security Seal Flag Dimensions 1 in H x 2 in W
  • ISO 17712 Compliant Yes
  • Bar Seal Type Single-Use
  • Length 12 5/8 in
  • Width 1 1/4 in

Single-use bar seals need to be cut off to open, so they're appropriate for applications that only require one use, like shipping goods to a permanent location. They use a bar to protect high-value goods in shipping containers, trucks, and other transportation containers from theft and vandalism.

Back to Top