ST
OMRON

Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPDT

  • Item # 4A481
  • My Part #
  • Mfr. Model # E5C2R20JWAC10024032392
  • Catalog Page # 229
  • UNSPSC # 39121549
Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to monitor and control heating and/or cooling process applications. Thermocouple input, no calibration required. Relay output rated 3A at 250VAC. Features manual dial setting, Type J thermocouple input, and 8-pin octal relay socket. 2VA power consumption.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Analog
  • Sensor Type J Thermocouple
  • DIN Size 1/16
  • Input Voltage 100 to 240VAC
  • Switch Function SPDT
  • Output (1) 3A Relay
  • Temp. Range 32 Degrees to 392 Degrees F
  • Control Mode On/Off
  • Length 1.89"
  • Width 1.89"
  • Depth 4.00"
  • Description/Special Features Thermocouple Input, No Calibration Required, Relay Type Output Rated SPDT, 3A, Manual Dial Setting Type J Thermocouple Input, 8 Pin Octal Relay Socket Mountable
  • Hysteresis 0.5% of Full Scale
  • Setting Accuracy +/-2% FS Max.
  • Power Consumption 2
  • Series E5C2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.