Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Sub-Miniature Snap Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 10A Current Rating

  • Item# 2KRV8
  • Mfr. Model# SS-10GL13T
  • Catalog Page# N/A
  • UNSPSC# 39121505
Sub-Miniature Snap Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 10A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

Snap-Action Switches
Functionally interchangeable with Unimax 2HB series.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Sub-Miniature Snap Switch
  • Series SS-10
  • Type of Actuator Simulated Roller Lever
  • Actuator Length 0.62"
  • Contact Form SPDT
  • Current Rating 10A
  • Voltage Rating 125/250VAC
  • Terminal Type Quick Connect
  • Operating Force 1.77 oz.
  • Max. Pretravel 0.039"
  • Release Force 0.21 oz.
  • Differential Travel 0.611"
  • Over Travel 0.039"
  • Length 0.78"
  • Height 0.40"
  • Depth 0.25"
  • Mounting Dimension 0.37" Centers
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Housing Material Phenolic
  • Standards UL/ CSA/ SEMKO/ EN 61058-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None