Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Sub-Miniature Sealed Snap Switch, SPDT Contact Form, 12VDC Voltage Rating, 2A Current Rating

  • Item# 2KRX1
  • Mfr. Model# D2HW-C231M
  • Catalog Page# N/A
  • UNSPSC# 39121505
Sub-Miniature Sealed Snap Switch, SPDT Contact Form, 12VDC Voltage Rating, 2A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

Snap-Action Switches
Functionally interchangeable with Unimax 2HB series.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Sub-Miniature Sealed Snap Switch
  • Series D2HW
  • Type of Actuator Simulated Roller Lever
  • Actuator Length 0.63"
  • Contact Form SPDT
  • Current Rating 2A
  • Voltage Rating 12VDC
  • Terminal Type Lead Wires
  • Operating Force 2.33 oz.
  • Release Force 0.18 oz.
  • Differential Travel 0.020"
  • Over Travel 0.441"
  • Length 0.73"
  • Height 0.28"
  • Depth 0.33"
  • Mounting Dimension 0.51" Centers
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Housing Material Phenolic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None