Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OMRON

Solid State Relay, Puck Style

  • Item # 6C910
  • Mfr. Model # G3NA440BAC100240
  • Catalog Page # N/A
  • UNSPSC # 39121542
Solid State Relay, Puck Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solid State Relays

Technical Specs

  • Item Solid State Relay, Puck Style
  • Input or Control Voltage Range 100 to 240VAC
  • Output or Controlled Voltage Range 200 to 480VAC
  • Relay Turns On At Zero Crossing
  • Switch Type Photocoupler
  • Includes Protective Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None