Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Snap Switch, SPDT Contact Form, 250VAC Voltage Rating, 15A Current Rating

  • Item# 3XG45
  • Mfr. Model# V-15G2-1C24-K
  • Catalog Page# N/A
  • UNSPSC# 39121505
Snap Switch, SPDT Contact Form, 250VAC Voltage Rating, 15A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap Switch
  • Series V
  • Type of Actuator Hinge Lever
  • Actuator Length 27.5 +/-0.8mm
  • Contact Form SPDT
  • Current Rating 15A
  • Voltage Rating 250VAC
  • Terminal Type 3/16" Quick Connect
  • Operating Force 2.10 oz.
  • Max. Pretravel 0.130"
  • Release Force 0.22 oz.
  • Differential Travel 0.80mm
  • Over Travel 0.091"
  • Length 1.49"
  • Height 0.74"
  • Depth 0.41"
  • Mounting Dimension 22.2 x 10.3mm Centers
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Housing Material Phenolic
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.