Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Snap Switch, SPDT Contact Form, 250VAC Voltage Rating, 10A Current Rating

  • Item# 3XG35
  • Mfr. Model# V-10G-1C25-K
  • Catalog Page# N/A
  • UNSPSC# 39121505
Snap Switch, SPDT Contact Form, 250VAC Voltage Rating, 10A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Snap-Action Switches
Functionally interchangeable with Unimax 2HB series.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Snap Switch
  • Series V
  • Type of Actuator Pin Plunger
  • Contact Form SPDT
  • Current Rating 10A
  • Voltage Rating 250VAC
  • Terminal Type 3/16" Quick Connect
  • Operating Force 7.10 oz.
  • Max. Pretravel 0.047"
  • Release Force 1.80 oz.
  • Over Travel 0.051"
  • Length 1.49"
  • Height 0.74"
  • Depth 0.41"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.