Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON STI

35mm DIN Rail-Mount Safety Contact Edge Controller, 1 Input, 24VDC, 120VAC

  • Item# 2LCY3
  • Mfr. Model# 43872-0020
  • Catalog Page# N/A
  • UNSPSC# 39121501
35mm DIN Rail-Mount Safety Contact Edge Controller, 1 Input, 24VDC, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $772.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety switch mat and edge controller system is designed for use with machinery, gates, fences, doors, and other areas of equipment where access to an emergency stop actuator is required.

View More

Technical Specs

  • Item Safety Contact Edge Controller
  • Input Power 24VDC, 120VAC
  • Safety Output Configuration 2NO
  • Number of Inputs 1
  • Aux. Contact Configuration 1NO
  • Detection Zones 1
  • Max. Switching Voltage 240VAC/30VDC
  • Mounting 35mm DIN Rail
  • IP Rating 20
  • Enclosure Material Polyamide PA6.6
  • Safety Output Ratings 4A @ 250VAC, 4A @ 30VDC
  • For Use With Safety Edges
  • Height 3.90"
  • Width 0.89"
  • Depth 4.49"
  • Operating Temp. -4 Degrees to 131 Degrees F
  • Response Time 13 msec
  • Standards CE,UL,CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.