Skip Content

TP
OMRON STI

Safety Contact Edge, EPDM Rubber Profile Material, Integrated 16mm x 15mm Angle Mounting

  • Item # 2LCU7
  • My Part #
  • Mfr. Model # 70261-1008
  • Catalog Page # N/A
  • UNSPSC # 39121501
Safety Contact Edge,250mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety contact strip is designed for use on edges of guards and gates at possible crushing or shearing points. When used on gates, machines, and handling equipment, the strip helps to protect both personnel and machinery.

View More

Technical Specs

  • Item Safety Contact Edge
  • Profile Material EPDM Rubber
  • Mounting Integrated 16mm x 15mm Angle
  • Mounting Rail Material EPDM
  • Length 250mm
  • Width 15mm
  • Height 10mm
  • Cable Length (2) 5000mm
  • Cable Connection Bare Wire
  • Actuating Force 6.7 lb.
  • Operating Temp. 14 Degrees to 131 Degrees F
  • IP Rating 65
  • Standards CE,UL,CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.