Skip Content

DV
OMRON STI

Mounting Trim Kit, Yellow, 48" Length, PVC Cover Material

  • Item # 10N117
  • My Part #
  • Mfr. Model # 43792-4824
  • Catalog Page # N/A
  • UNSPSC # 39121501
Mounting Trim Kit,Ramp,48 x 24In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This ramp-style mounting trim kit is designed for use with safety mats guarding personnel around hazardous machines. The trim helps to secure the mat to the floor so that it cannot be easily relocated and rendered ineffective.

View More

Technical Specs

  • Item Mounting Trim Kit
  • Color Yellow
  • Cover Material PVC
  • Base Material Aluminum
  • Length 48"
  • Width 24"
  • For Use With Mfr. No. UMQ-4824-A
  • Mounting Screw
  • Standards CE,UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None