Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON STI

Yellow Light Curtain, 30.0 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item# 2LBZ2
  • Mfr. Model# MS46SR-20-700-Q1-10X-10R-NC-FN
  • Catalog Page# N/A
  • UNSPSC# 46171620
Yellow Light Curtain, 30.0 ft. Max. Sensing Distance, 24VDC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 30.0 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 500mA @ 24VDC
  • Color Yellow
  • Housing Material Aluminum
  • NEMA Rating 4
  • Protected Height 27.5"
  • IP Rating 65
  • Beam Spacing 0.430"
  • Number of Beams 64
  • Effective Aperture Angle 2.5 Degrees @ 3m
  • Light Source 850nm IR LED
  • Response Time 25 msec
  • Overall Height 30.83"
  • Width 2.08"
  • Depth 2.33"
  • Cable Length 33 ft.
  • Cable Connection Receiver M12, 8 Pin
  • Cable Connection Transmitter M12, 3 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type NPN
  • Auxiliary Contact Rating 100mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range 32 Degrees to 131 Degrees F
  • Standards CE, UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms