Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON STI

Yellow Light Curtain, 65.0 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item# 10N160
  • Mfr. Model# 70230-1222
  • Catalog Page# 367
  • UNSPSC# 46171620
Yellow Light Curtain, 65.0 ft. Max. Sensing Distance, 24VDC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,632.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light curtain offers a sensing distance of 65 feet. It features durable aluminum housing and adjustable mounting brackets. It also features a 2-box design, which allows the transmitter and receiver to work together without a separate control box or a linking cable.

View More

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 65.0 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 500mA @ 24VDC
  • Color Yellow
  • Housing Material Aluminum
  • NEMA Rating 4
  • Protected Height 17.3"
  • IP Rating 65
  • Beam Spacing 0.786"
  • Number of Beams 22
  • Effective Aperture Angle 2.5 Degrees @ 3m
  • Light Source 880nm IR LED
  • Response Time 23 to 38 msec
  • Overall Height 22.65"
  • Width 2.08"
  • Depth 2.33"
  • Cable Length No Cable
  • Cable Connection Receiver M12, 8 Pin
  • Cable Connection Transmitter M12, 5 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type PNP
  • Auxiliary Contact Rating 100mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Standards CE, UL, CSA, IEC Type 4 ESPE, TUV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.