Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON STI

22mm LED 1NC Illuminated Emergency Stop Push Button with Maintained Push-Lock/Turn-Reset Action, Re

  • Item# 2LCB7
  • Mfr. Model# 11004-7010
  • Catalog Page# 371
  • UNSPSC# 39121501
22mm LED 1NC Illuminated Emergency Stop Push Button with Maintained  Push-Lock/Turn-Reset Action, Re close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emergency Stop Switches, Enclosure, and Legend Plates
Switches
• Plastic construction Red operator
Switches allow direct disconnect of circuit contacts in emergency situations. Easy to spot, access, and use. On/Off operation, push to lock, turn to reset. Safety lock mechanism prevents operating errors; finger protection mechanism for added safety. Easy mounting and removal of switch blocks, using a lever. Oil-resistant to IP65.
UL Listed and CE Certified.

View More

Technical Specs

  • Item Illuminated Emergency Stop Push Button
  • Size 22mm
  • Action Maintained Push-Lock/Turn-Reset
  • Type of Operator 60mm Mushroom Head
  • Basic Material Plastic
  • Head Material Plastic
  • Contact Form 1NC
  • Bezel Plastic
  • Color Red
  • Lamp Module Voltage 24VAC/DC
  • Lamp Module Type Full Voltage
  • Lamp Type LED
  • Lamp Voltage 24VAC/DC
  • Replacement Lamp Mfr. No. A16-24DR or A16-24DSR
  • Contact Rating 10A @ 110VAC, 6A @ 220VAC
  • IP Rating 65
  • Standards UL, CE
  • Terminal Connection Screw Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.