Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
OMRON

Rectangular Photoelectric Sensor, Sensing Method: Retroreflective, Power Requirement: 12 to 240VDC

  • Item# 35KU19
  • Mfr. Model# E3G-MR19T-US
  • Catalog Page# N/A
  • UNSPSC# 39121528
Rectangular Photoelectric Sensor, Sensing Method: Retroreflective, Power Requirement: 12 to 240VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $437.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor features a built-in power supply and an easy-to-adjust design.

View More

Technical Specs

  • Style (Rectangular Photoelectric Sensor) Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape (Rectangular Photoelectric Sensor) Rectangular
  • Sensing Method (Rectangular Photoelectric Sensor) Retroreflective
  • Power Requirement (Rectangular Photoelectric Sensor) 12 to 240VDC
  • Output Circuit Type (Rectangular Photoelectric Sensor) NPN/PNP
  • Operating Mode (Photoelectric Sensor) Selectable Light On/Dark On
  • Max. Sensing Distance (Rectangular Photoelectric Sensor) 10.0m
  • Electrical Connection (Rectangular Photoelectric Sensor) Terminal Block
  • Height (Rectangular Photoelectric Sensor) 86mm
  • Width (Rectangular Photoelectric Sensor) 30mm
  • Depth (Rectangular Photoelectric Sensor) 71mm
  • Min. Object Size 80mm Dia. Opaque
  • Max. Load Current 100mA
  • Response Time 30.0 msec
  • Operating Frequency 50/60 Hz
  • NEMA Rating IP67
  • IP Rating 67
  • Body Material PBT
  • Light Source Red LED
  • Features Compact Retro-Reflective Models Require Less Wiring and Less Space with A Sensing Distance As Long As 10m, Distance-Setting Models Feature A Teaching Function, Stability Indicator Shows At A Glance When Operating Conditions Are Stable, Relay and Selectable NPN/PNP Transistor Outputs Provided, Cable, Standard Connector, and Terminal Board Models Available
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.