Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
OMRON

Rectangular Photoelectric Sensor, Power Requirement: 12 to 24VDC

  • Item# 1DU57
  • Mfr. Model# E3X-MDA11
  • Catalog Page# N/A
  • UNSPSC# 39121528
Rectangular Photoelectric Sensor, Power Requirement: 12 to 24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $516.50 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor features a power tuning function to address saturation and insufficient light conditions. It also features a dual-digital display to enable simultaneous monitoring of current and preset values.

View More

Technical Specs

  • Style (Rectangular Photoelectric Sensor) Rectangular Photoelectric Amplifier
  • Item Photoelectric Sensor
  • Shape (Rectangular Photoelectric Sensor) Rectangular
  • Power Requirement (Rectangular Photoelectric Sensor) 12 to 24VDC
  • Output Circuit Type (Rectangular Photoelectric Sensor) NPN
  • Operating Mode (Photoelectric Sensor) Selectable Light On/Dark On
  • Max. Sensing Distance (Rectangular Photoelectric Sensor) Dependent on Fiber Cable Attached
  • Electrical Connection (Rectangular Photoelectric Sensor) 2m Cable
  • Height (Rectangular Photoelectric Sensor) 32mm
  • Width (Rectangular Photoelectric Sensor) 10mm
  • Depth (Rectangular Photoelectric Sensor) 70mm
  • Max. Load Current 50mA
  • Response Time 0.1 msec
  • IP Rating 50
  • Body Material PBT
  • Light Source Red LED
  • Features Surge Suppressor, Output Short-Cut And Output Reverse Polarity Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.