Skip Content

DV
OMRON

20 Hz Shielded Rectangular Proximity Sensor; 40mm x 118mm x 40mm

  • Item # 6C828
  • My Part #
  • Mfr. Model # E2Q2-N15Y4-51
  • Catalog Page # 286
  • UNSPSC # 39121550
Rectngulr Proxmity Sensor,Indctiv,2 Wir close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This inductive proximity sensor features a 5-position sensing head and plastic body with stainless steel screws. It also offers easy installation, an integrated short circuit, and reverse polarity protection.

View More

Technical Specs

  • Item Rectangular Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 90 to 140VAC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 15.0mm
  • Proximity Sensor Electrical Connection Screw Clamp Terminal
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO/NC
  • IP Rating 67
  • Case Material PBT
  • Length 118mm
  • Width 40mm
  • Depth 40mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 500mA
  • Description/Special Features Yellow LED Operating Indicator
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None