ST
OMRON

Programmable Relay, 100 to 240VAC Input Voltage, 4.5 Amps, Relay Output Type

  • Item # 2REP3
  • My Part #
  • Mfr. Model # ZEN-10C3AR-A-V2
  • Catalog Page # 224
  • UNSPSC # 39121535
Programmable Relay, 100 to 240VAC Input Voltage, 4.5 Amps, Relay Output Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Programmable Logic Controllers (PLC)~Programmable Controllers


$226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offers relay, timer, counter, and time switch functions and are easily programmable in ladder-view format. Features weekly and calendar timers, flexible mounting expansion via 8-point IO units, twin-timer operation, and multiple language display. DC models have analog inputs. Nonexpandable. 56 timers and 17 counters.

View More

Technical Specs

  • Item Programmable Relay
  • Input Voltage 100 to 240VAC
  • Output Type Relay
  • Amps 4.5
  • Number of Inputs 6
  • Number of Outputs 4
  • Counters 16
  • Timers 16
  • Clock Yes
  • Display LCD
  • Description/Special Features Calendar
  • Depth 2.2"
  • Height 3.54"
  • Width 2.75"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products