Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item# 6VTA7
  • Mfr. Model# S8JX-G30024CD
  • Catalog Page# 284
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $445.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 100 to 240VAC
  • Output Voltage 24VDC
  • Power Rating 300W
  • Output Amps 14
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal Case
  • Height 101mm
  • Width 123mm
  • Depth 205mm
  • Series S8JX
  • Hz 50/60
  • Output Noise 2% (p-p) Max
  • Hold Up Time 20 msec
  • Status Indicator Green/Red LED
  • Features Covered Frame, General-Purpose Power Supplies That Are Exceptionally Easy To Use And Feature A Short Body, Overvoltage Protection, Flexible Selection Of Reliability And Ease Of Operation
  • Operating Temp. Range -13 Degrees to 149 Degrees F
  • Standards UL 508, cUL CSA C22.2 No.107.1, cUR CSA C22.2 No. 60950-1, EN/VDE, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.