Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item# 2REJ7
  • Mfr. Model# S8VS-06024
  • Catalog Page# N/A
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item DC Power Supply
  • Input Voltage 100 to 240VAC
  • Output Voltage 24VDC
  • Power Rating 60W
  • Output Amps 2.5
  • Mounting DIN Rail
  • Style Switching
  • Case Material Plastic Case
  • Height 95mm
  • Width 40mm
  • Depth 108mm
  • Series S8VS
  • Hz 50/60
  • Output Noise 70mV
  • Hold Up Time 34 msec with 100VAC, 158 msec with 200VAC
  • Status Indicator Green LED
  • Features Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
  • Operating Temp. Range -13 Degrees to 149 Degrees F
  • Standards cUL us, cRUus, UL 508/60950-1, CSA C22.2 No. 107.1/60950-1, VDE 0160 (EN 50178), VDE 0805 (EN 60950-1), CE, RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.