Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
OMRON

24VAC, 4-Pin Bottom Flange Enclosed Power Relay; Electrical Connection: 1/4" Tab Terminal

  • Item # 1YCX6
  • Mfr. Model # G8P-1A2T-F-DC24
  • Catalog Page # N/A
  • UNSPSC # 39121542
24VAC, 4-Pin Bottom Flange Enclosed Power Relay; Electrical Connection: 1/4" Tab Terminal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Power Relays

Technical Specs

  • Power Relay Style Enclosed Power Relay
  • Item Enclosed Power Relay
  • Coil Volts 24VAC
  • Contact Form - Relay SPST-NO
  • AC Contact Rating - Relay 20A @ 240V
  • DC Contact Rating - Relay 20A @ 28V
  • Electrical Connection - Power Relay 1/4" Tab Terminal
  • Number of Poles 1
  • Mounting - Power Relay Bottom Flange
  • Number of Pins - Relay 4
  • HP @ 120V 1
  • HP @ 240V 2
  • Contact Material Silver Alloy
  • Coil Rating 0.9W
  • Hz 50/60
  • Features Available with Quick-Connect Contact Terminals for Easy Load Connecting with Either QC or PCB Coil Terminals, UL Class F Coil Insulation Standard, Minimum 6 kV Impulse Surge Withstand
  • Standards UL, CSA, VDE Approved
  • Dimensions 1.11"H, 1.09"W, 1.26"D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms