Skip Content


Plunger, Cross Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Standard Move

  • Item # 3XG55
  • My Part #
  • Mfr. Model # ZE-N21-2S
  • Catalog Page # 270
  • UNSPSC # 39121509
Enclosed Limit Switch close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose, enclosed limit switch is engineered to offer both high breaking capacity and high durability.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 15A @ 480V
  • DC Contact Rating - Limit Switch 15A @ 250V
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 3.39"
  • Body Depth - Limit Switch 1.01"
  • Boot Sealed Actuator - Limit Switch Yes
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 2, 3, 4, 5
  • Wiring Entry G1/2
  • Electrical Connection Screw Terminals
  • IP Rating 65
  • Movement Standard
  • Travel 0.18"
  • Series ZE
  • Operating Temp. Range 14 Degrees to 158 Degrees F
  • Roller Material Stainless Steel
  • Roller Dia. 0.50"
  • Roller Width 0.19"
  • Body Material Aluminum
  • Operating Force 18 oz.
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.