Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Standard Slot Photoelectric Sensor, Sensing Method: Through Beam, Power Requirement: 5 to 24VDC

  • Item# 2XEN9
  • Mfr. Model# EE-SX870R
  • Catalog Page# N/A
  • UNSPSC# 39121528
Standard Slot Photoelectric Sensor, Sensing Method: Through Beam, Power Requirement: 5 to 24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Photoelectric Sensors

Technical Specs

  • Item Photoelectric Sensor
  • Shape Standard Slot
  • Sensing Method Through Beam
  • Operation Mode Light On
  • Power Requirement 5 to 24VDC
  • Circuit Type PNP
  • Electrical Connection 2m Pre-Wired Cable
  • Max. Sensing Distance 5mm (0.2")
  • Length 1.22"
  • Min. Object Size 2 x 0.8mm Opaque
  • Max. Load Current 50mA
  • Operating Frequency 1 Hz
  • Width 0.54"
  • Depth 0.16"
  • IP Rating 60
  • Body Material PBT
  • Light Source Infrared LED
  • Features Operation Indicator Will Turn On When the Light is Interrupted
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None