Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Cylindrical Photoelectric Sensor, Sensing Method: Diffuse, Power Requirement: 24 to 240VAC

  • Item# 6C787
  • Mfr. Model# E3F2-DS10Z1N
  • Catalog Page# 372
  • UNSPSC# 39121528
Cylindrical Photoelectric Sensor, Sensing Method: Diffuse, Power Requirement: 24 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Photoelectric Sensors

Product Details

This photoelectric sensor features long detection distance and a built-in amplifier.

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Cylindrical
  • Sensing Method Diffuse
  • Operation Mode Light On
  • Diameter 18mm
  • Power Requirement 24 to 240VAC
  • Circuit Type Solid State Relay SPST
  • Electrical Connection 2m Cable
  • Max. Sensing Distance 100mm
  • Length 0.71"
  • Max. Load Current 200mA
  • Response Time 30.0 msec
  • Width 0.71"
  • Depth 3.54"
  • NEMA Rating 1, 2, 4
  • IP Rating 67
  • Body Material ABS
  • Light Source Infrared LED
  • Features Acrylate Resin Lens
  • Operating Temp. Range -25 Degrees to 55 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None