Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Rectangular Photoelectric Sensor, Sensing Method: Diffuse

  • Item# 2A184
  • Mfr. Model# E3KD2K4
  • Catalog Page# 372
  • UNSPSC# 39121528
Rectangular Photoelectric Sensor, Sensing Method: Diffuse close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $428.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty reflective sensor offers long sensing distance and mutual interference protection.

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Diffuse
  • Operation Mode Selectable Light On/Dark On
  • Power Requirement 42 to 240VAC/24 to 240VDC
  • Circuit Type DPDT
  • Electrical Connection Screw Terminal
  • Max. Sensing Distance 500mm
  • Length 7.30"
  • Max. Load Current 10A
  • Response Time 30.0 msec
  • Width 3.50"
  • Depth 2.50"
  • NEMA Rating 1, 4, 4X, 12, 13
  • IP Rating 67
  • Body Material Plastic
  • Light Source Red, Green and Yellow LED
  • Features DC Power Supply Reverse Polarity Protected
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.