Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Digital Blood Pressure Monitor

  • Item# 3YLK4
  • Mfr. Model# HEM-670IT
  • Catalog Page# N/A
  • UNSPSC# 42181610
Digital Blood Pressure Monitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Blood Pressure Monitor
  • Color Gray/White
  • Length 7"
  • Width 5"
  • Height 4"
  • Weight 1.15 lb.
  • Includes CD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.