Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
OMRON

21A @ 240V Pin, Plunger Miniature Snap Action Switch; Series D3V

  • Item # 2KRU8
  • Mfr. Model # D3V-21G1-1C4A-K
  • Catalog Page # N/A
  • UNSPSC # 39121505
21A @ 240V Pin, Plunger Miniature Snap Action Switch; Series D3V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Item Miniature Snap Action Switch
  • AC Contact Rating - Snap Action Switch 21A @ 240V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 0.55"
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.10"
  • Depth - Snap Action Switch 0.41"
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Series D3V
  • Operating Force 4.41 oz.
  • Max. Pretravel 0.063"
  • Release Force 0.71 oz.
  • Differential Travel 0.020"
  • Over Travel 0.032"
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Housing Material Phenolic
  • Standards UL/ CSA/ EN 61058-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None