Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Miniature Snap Action Switch, SPST-NC Contact Form, 10A Current Rating

  • Item# 2KRJ3
  • Mfr. Model# V-10G-2C24-K
  • Catalog Page# N/A
  • UNSPSC# 39121505
Miniature Snap Action Switch, SPST-NC Contact Form, 10A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Technical Specs

  • Item Miniature Snap Action Switch
  • Type of Actuator Pin Plunger
  • Contact Form SPST-NC
  • Current Rating 10A
  • Terminal Type Quick Connect
  • Operating Force 3.53 oz.
  • Max. Pretravel 0.047"
  • Release Force 0.71 oz.
  • Differential Travel 0.012"
  • Over Travel 0.050"
  • Mounting Dimension 0.41 x 0.87" Centers
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Housing Material Phenolic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None