Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Miniature Sealed Snap Switch, SPDT Contact Form, 125VAC Voltage Rating, 3A Current Rating

  • Item# 2KRY4
  • Mfr. Model# D2SW-3L2MS
  • Catalog Page# N/A
  • UNSPSC# 39121505
Miniature Sealed Snap Switch, SPDT Contact Form, 125VAC Voltage Rating, 3A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

Snap-Action Switches
Functionally interchangeable with Unimax 2HB series.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Miniature Sealed Snap Switch
  • Series D2SW
  • Type of Actuator Hinge Roller Lever
  • Actuator Length 0.57"
  • Contact Form SPDT
  • Current Rating 3A
  • Voltage Rating 125VAC
  • Terminal Type Lead Wires
  • Operating Force 2.12 oz.
  • Release Force 0.21 oz.
  • Differential Travel 0.032"
  • Over Travel 0.039"
  • Length 0.78"
  • Height 0.40"
  • Depth 0.25"
  • Mounting Dimension 0.37" Centers
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Housing Material Phenolic
  • Standards UL/ CSA/ EN 61058-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None