Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OMRON

Limit Switch Lever Arm, Actuator Type: Rod, 17.72" Arm Length

  • Item# 2CMA3
  • Mfr. Model# WL3A200
  • Catalog Page# N/A
  • UNSPSC# 39121509
Limit Switch Lever Arm, Actuator Type: Rod, 17.72" Arm Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This limit switch lever arm features a SPDT double-break contact conduit entry and terminal screw connection. It is suitable for environments with temperatures ranging from 40°F to 202°F. It also features built-in actuators in a rugged housing with high mechanical strength.

View More

Technical Specs

  • Item Limit Switch Lever Arm
  • Actuator Type Rod
  • For Use With Mfr. No. WLCLTS
  • Arm Length 17.72"
  • Arm Width 0.09"
  • Arm Depth 0.63"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms