Skip Content

DV
OMRON

Limit Switch Head, Top, Actuator Location: Top, NEMA Rating: 3, 4, 13

  • Item # 2CMA5
  • My Part #
  • Mfr. Model # WL7H100
  • Catalog Page # N/A
  • UNSPSC # 39121509
Limit Switch Head,Plunger,Top, N 3/4/13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Limit Switch Heads

Product Details

This limit switch head features a plunger-style actuator.

View More

Technical Specs

  • Item Limit Switch Head
  • Actuator Style Plunger
  • Actuator Location Top
  • Contact Form Not Specified
  • Amps Not Specified
  • Voltage Rating Not Specified
  • Travel Not Specified
  • Movement Top
  • Operating Force Not Specified
  • Operating Temp. -14 Degrees to 176 Degrees F
  • NEMA Rating 3, 4, 13
  • IP Rating 67
  • Standards UL, CSA, CE
  • For Use With Mfr. No. WLDTS
  • Description/Special Features Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.