Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

24 to 240VAC 2 Wire Rectangular Proximity Sensor, Inductive, NO/NC

  • Item# 2A188
  • Mfr. Model# E2Q2-N15Y4-U
  • Catalog Page# 376
  • UNSPSC# 39121550
24 to 240VAC 2 Wire Rectangular Proximity Sensor, Inductive, NO/NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $281.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inductive proximity sensor features a 5-position sensing head and plastic body with stainless steel screws. It also offers easy installation, an integrated short circuit, and reverse polarity protection.

View More

Technical Specs

  • Item Rectangular Proximity Sensor
  • Sensing Method Inductive
  • Power Requirement 24 to 240VAC
  • Circuit Type 2 Wire
  • Output Mode NO/NC
  • Shielded / Unshielded Shielded
  • IP Rating 67
  • Electrical Connection 1/2" NPT
  • Basic Material Plastic
  • Case Material PBT
  • Max. Detecting Distance 15.0mm
  • Length 118mm
  • Width 40mm
  • Depth 40mm
  • Operating Frequency 20 Hz
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 500mA
  • Description/Special Features Yellow LED Operating Indicator
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Nice unit but I found one a lot less expensive than the Omron unit.... under $100 from another brand (Aplus Finetek)! FYI shop around. Quick delivery, good product whether from Grainger or anyone else. April 1, 2016
  • 2016-08-28 T04:35:21.501-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2A188, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.