Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Fiber Optic Sensor, Circuit Type: SPDT Relay, Electrical Connection: Screw Terminal

  • Item# 6C779
  • Mfr. Model# E3A2-XCM4T
  • Catalog Page# N/A
  • UNSPSC# 39121528
Fiber Optic Sensor, Circuit Type: SPDT Relay, Electrical Connection: Screw Terminal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fiber Optic Sensors

Technical Specs

  • Item Fiber Optic Sensor
  • Circuit Type SPDT Relay
  • Height 2.95"
  • Width 1.01"
  • Depth 2.95"
  • Power Source 24 to 240VAC, 12 to 240VDC
  • Max. Load Current 3A
  • Response Time 15 msec
  • NEMA Rating 1, 4, 4X, 12
  • IP Rating 66
  • Operating Temp. Range -13 Degrees to 131 Degrees F
  • Electrical Connection Screw Terminal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None