Skip Content

NC
OMRON

Enclosed Power Relay, 4 Pins, 24VDC Coil Volts, 30A @ 220VAC Contact Amp Rating (Resistive)

  • Item# 1YCF6
  • Mfr. Model# G7L-1A-TJ-CB-DC24
  • Catalog Page# N/A
  • Catalog Group# H8163
  • UNSPSC# 39121542
Enclosed Power Relay, 4 Pins, 24VDC Coil Volts, 30A @ 220VAC Contact Amp Rating (Resistive) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Enclosed Power Relay
  • Pins 4
  • Coil Volts 24VDC
  • Contact Amp Rating (Resistive) 30A @ 220VAC
  • Contact Form SPST-NO
  • Mounting Bracket
  • Electrical Connection 1/4" Tab Terminal
  • HP @ 120V 1-1/2
  • HP @ 240V 3
  • Number of Poles 1
  • Contact Amp Rating (Inductive) 25A @ 220VAC
  • Contact Material Silver Alloy
  • Coil Rating 2.5VA, 1.9W
  • Hz 50/60
  • Features High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resistance Materials (UL94V-0-Qualifying) Used for All Insulation Material
  • Standards UL, CSA, TUV, Meets IEC950
  • Dimensions 2.09"H, 1.44"W, 2.07"D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.