Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OMRON

Temperature Controller, 1/32 DIN Size, 100 to 240VAC Input Voltage, Switch Function: Programmable

  • Item # 20C873
  • Mfr. Model # E5GN-Q1T AC100-240
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temperature Controller, 1/32 DIN Size, 100 to 240VAC Input Voltage, Switch Function: Programmable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Thermocouple/RTD/Analog
  • DIN Size 1/32
  • Input Voltage 100 to 240VAC
  • Switch Function Programmable
  • Output 12VDC +/- 15%
  • Temp. Range Based on Input
  • Control Mode On/Off or 2-PID with Auto-Tune
  • Length 0.94"
  • Width 1.89"
  • Depth 3.93"
  • Control Period 0.5 sec., 1 to 99 sec.
  • Hysteresis 0.1 to 999.9 EU
  • Proportional Band 0.1 to 999.9 EU
  • Setting Accuracy +/-0.3% of PV
  • Alarms 1
  • Power Consumption 7.5 VA
  • Standards CE/UL/CSA/EN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.