Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Temperature Controller, 1/16 DIN Size, 24VAC/DC Input Voltage, Switch Function: SPST NO

  • Item# 20C860
  • Mfr. Model# E5CN-R2MTD-500 AC/DC24
  • Catalog Page# 307
  • UNSPSC# 41112205
Temperature Controller, 1/16 DIN Size, 24VAC/DC Input Voltage, Switch Function: SPST NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Thermocouple/RTD/Analog
  • DIN Size 1/16
  • Input Voltage 24VAC/DC
  • Switch Function SPST NO
  • Output (1) Relay
  • Temp. Range Based on Input
  • Control Mode On/Off or 2-PID with Auto-Tune
  • Length 1.88"
  • Width 1.89"
  • Depth 3.58"
  • Control Period 0.5 sec., 1 to 99 sec.
  • Hysteresis 0.1 to 999.9 EU
  • Proportional Band 0.1 to 999.9 EU
  • Setting Accuracy +/-0.3% of PV
  • Alarms 2
  • Power Consumption 5 VA/3 W
  • Standards CE/UL/CSA/EN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.