ST
OMRON

Digital Counter/Tachometer, Number of Digits: 6, 24VAC/12 to 24VDC Input Voltage

  • Item # 5FYG1
  • My Part #
  • Mfr. Model # H7CXAWD1NDC1224AC24
  • Catalog Page # 226
  • UNSPSC # 41111901
Digital Counter/Tachometer, Number of Digits:  6, 24VAC/12 to 24VDC Input Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Counters and Hour Meters~Multifunction Counters


$340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Counter/Tachometer
  • Input Signal No-Voltage/Voltage Switchable
  • Number of Digits 6
  • Mounting Panel
  • Max. Counts per Second 5000
  • Length 1.89"
  • Depth 2.33"
  • Width 1.89"
  • Display LCD Backlight
  • Input Voltage 24VAC/12 to 24VDC
  • Output Rating 12VDC
  • Switch Output Rating SPDT, 3A 250VAC/30VDC Resistive
  • Relay SPDT
  • Scaler Yes
  • Preset 6
  • Power Rating 9.4VA
  • Prescaling Range 0.001 to 9.999
  • Reset Type External/Manual/Automatic
  • Special Features 2-Stage Preset Counter/Tachometer, Total/Preset,Batch,Dual,Twin,Tachometer
  • Standards CE,cRUus,cULus
  • Fits Panel Cut Out 68 x 68mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.