Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OMRON

Digital Blood Pressure Monitor, Adult, Arm

  • Item# 3ZGC2
  • Mfr. Model# HEM-705CP
  • Catalog Page# N/A
  • UNSPSC# 42181610
Digital Blood Pressure Monitor,Adult,Arm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Blood Pressure Monitor
  • Test Location Arm
  • Cuff Size 9" to 13"
  • Patient Type Adult
  • Color Gray/White
  • Length 7-1/2"
  • Width 7"
  • Height 4"
  • Weight 1.90 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.