Skip Content
NC
OMRON

45mm Diffuse Cylindrical Photoelectric Sensor; Max. Sensing Distace: 500mm

  • Item # 20RD76
  • Mfr. Model # E3FA-BN112M
  • Catalog Page # N/A
  • UNSPSC # 39121528
45mm Diffuse Cylindrical Photoelectric Sensor; Max. Sensing Distace: 500mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $125.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.16 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact photoelectric sensor is designed to offer quick and simple setup, even at a long range. Its bright LED indicators offer easy operational status checking. Use in in industrial plants ranging from food and beverage production to textiles, logistics, ceramics, and brick production.

View More

Technical Specs

  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Item Cylindrical Photoelectric Sensor
  • Sensing Method - Cylindrical Photoelectric Sensor Diffuse
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Diameter - Cylindrical Photoelectric Sensor 18mm
  • Power Requirement - Cylindrical Photoelectric Sensor 5 to 30VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable
  • Circuit Type - Cylindrical Photoelectric Sensor NPN
  • Max. Sensing Distance - Cylindrical Photoelectric Sensor 500mm
  • Length - Cylindrical Photoelectric Sensor 45mm
  • Min. Object Size 75mm Dia. Opaque
  • Max. Load Current 100mA
  • NEMA Rating IP69K
  • IP Rating 69K
  • Body Material ABS Plastic
  • Light Source Red LED
  • Features High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.