Navigation Menu New

Access My Account, Order History, Lists and more here.

1EA51 E2E-X5ME1 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

400 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0 mm

  • Item # 1EA51
  • Mfr. Model # E2E-X5ME1
  • UNSPSC # 41111926
  • Catalog Page # 286 286

This tubular proximity sensor is engineered for use with ferrous metal targets.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 400 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 5 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • NEMA Rating 4X
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Length 41 mm
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features LED Indication
  • Standards CE Compliance
  • Includes Instruction Manual

This tubular proximity sensor is engineered for use with ferrous metal targets.

Country of Origin China. Country of Origin is subject to change.
Back to Top