Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OMRON

32mm Selectable Light On/Dark On Rectangular Photoelectric Amplifier

  • Item # 1DU55
  • My Part #
  • Mfr. Model # E3X-DA11S
  • Catalog Page # N/A
  • UNSPSC # 39121528
32mm Selectable Light On/Dark On Rectangular Photoelectric Amplifier close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This photoelectric sensor features a power tuning function to address saturation and insufficient light conditions. It also features a dual-digital display to enable simultaneous monitoring of current and preset values.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Amplifier
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor Dependent on Fiber Cable Attached
  • Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
  • Height - Rectangular Photoelectric Sensor 32mm
  • Width - Rectangular Photoelectric Sensor 10mm
  • Depth - Rectangular Photoelectric Sensor 70mm
  • Max. Load Current 50mA
  • Response Time 0.1 msec
  • Body Material PBT
  • Light Source Red LED
  • Features Reverse Polarity, Output Short Circuit Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms