Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
OMRON

25mm Light On Rectangular Photoelectric Sensor; Sensing Method: Through Beam

  • Item # 2UXY1
  • My Part #
  • Mfr. Model # EE-SX470
  • Catalog Page # N/A
  • UNSPSC # 39121528
25mm Light On Rectangular Photoelectric Sensor; Sensing Method: Through Beam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photomicrosensor offers easy maintenance, easy operation monitoring, and a wide operating voltage range.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Standard Slot
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam
  • Power Requirement - Rectangular Photoelectric Sensor 5 to 24VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
  • Operating Mode - Photoelectric Sensor Light On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 5mm
  • Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
  • Height - Rectangular Photoelectric Sensor 25mm
  • Width - Rectangular Photoelectric Sensor 6mm
  • Depth - Rectangular Photoelectric Sensor 28mm
  • Min. Object Size 2 x 0.80mm Opaque
  • Max. Load Current 100mA
  • Operating Frequency 1000 Hz
  • IP Rating 50
  • Body Material PBT
  • Light Source Infrared LED
  • Features Surge Suppressor, Output Short-Cut And Output Reverse Polarity Protection
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.